TIMKEN
TIMKEN
LM565949-90030
TIMKEN TIMKEN
Description
LM565949-90030 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM565949; 15" Bore; 20-9/16" Outside Diameter; 21.121" Flange Outside Diameter; 1-1/2" Width; Single Row
Part #
LM565949-90030
BDI #
24625589
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM565949-90030/p/24625589
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
50.43
EAN
0053893647739
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM565949
Assembly Number
90030
Assembly Components
LM565949 (1) | LM565910-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM565949-90030
Weight / LBS
111.172
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM565949; 15" Bore; 20-9/16" Outside Diameter; 21.121" Flange Outside Diameter; 1-1/2" Width; Single Row
Bore
15 Inch | 381 Millimeter
Outside Diameter
20.563 Inch | 522.3 Millimeter
Flange Outside Diameter
21.121 Inch | 536.473 Millimeter
Assembly Width
1.5 Inch | 38.1 Millimeter