Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM739749WE-902B9 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-4SCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MTV8aW1hZ2UvanBlZ3xhRFJsTDJoaE1DOHhNRGN4TURrek56QTBNamszTkM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWODBVME5PWHpSVFExQmZNekF3ZURNd01DNXFjR2N8YjA1ODIyNmJlOTVlN2QyOTA4OGU4NDNkNTRjYzUwODVmMjc3ZDg4N2ZiY2ZjMDJjOWMyMjkxNzFmODgyMzQ1ZQ
1365046 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LM739749WE-902B9

Description

LM739749WE-902B9 TAPERED ROLLER BEARING ; NON-RETURNABLE 4-ROW ASSY 8-12 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM739749; 7-3/4" Bore; 10-1/8" Outside Diameter; 6-1/4" Width; Quadruple Row

Part #

LM739749WE-902B9

BDI #
1365046

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
23.51
EAN
0053893849164
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM739749
Assembly Number
902B9
Assembly Components
LM739749WE (4) | LM739710 (4) | LM739710EB (2) | LM739710EC (1)
End Play
0.004
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
4 Single Cone | 4 Single Cup | Light Medium Duty | Extended Face with Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM739749WE-902B9
Weight / LBS
51.792
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM739749; 7-3/4" Bore; 10-1/8" Outside Diameter; 6-1/4" Width; Quadruple Row
Outside Diameter
10.125 Inch | 257.175 Millimeter
Assembly Width
6.25 Inch | 158.75 Millimeter
Bore
7.75 Inch | 196.85 Millimeter