

TIMKEN
TIMKEN
LM814849-90013
TIMKEN TIMKEN
Description
LM814849-90013 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM814849; 3-1/16" Bore; 4-5/8" Outside Diameter; 1" Width; Single Row
Part #
053893696911
BDI #
1365300
Details
2358.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM814849-90013/p/1365300
Your Price
$ 2,358.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.944
EAN
0053893696911
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM814849
Assembly Number
90013
Assembly Components
LM814849 (1) | LM814810 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM814849-90013
Weight / LBS
2.171
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM814849; 3-1/16" Bore; 4-5/8" Outside Diameter; 1" Width; Single Row
Bore
3.063 Inch | 77.8 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter