https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
LM869448AA-902A7
TIMKEN TIMKEN
Description
LM869448AA-902A7 TRB DOUBLE ROW CONE ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM869448; 17" Bore; 22-1/2" Outside Diameter; 6.12" Width; Double Row
Part #
LM869448AA-902A7
BDI #
1365323
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM869448AA-902A7/p/1365323
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
97.332
EAN
0053893849201
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM869448
Assembly Number
902A7
Assembly Components
LM869448 (1) | LM869448AA (1) | LM869410CD (1) | LM869448XA (1)
End Play
0.002
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Medium Duty | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
214.58
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM869448; 17" Bore; 22-1/2" Outside Diameter; 6.12" Width; Double Row
Assembly Width
6.12 Inch | 155.448 Millimeter
Outside Diameter
22.5 Inch | 571.5 Millimeter
Bore
17 Inch | 431.8 Millimeter
