

TIMKEN
TIMKEN
M224749D-902A2
TIMKEN TIMKEN
Description
M224749D-902A2 TAPERED ROLLER BRG ASSY ; DOUBLE CONE 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M224749; 4-3/4" Bore; 6-7/8" Outside Diameter; 2-5/8" Width; Double Row
Part #
M224749D-902A2
BDI #
1365485
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M224749D-902A2/p/1365485
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.822
EAN
0053893520902
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M224749
Assembly Number
902A2
Assembly Components
M224749D (1) | M224710 (2) | M224710EA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M224749D-902A2
Weight / LBS
13.285
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M224749; 4-3/4" Bore; 6-7/8" Outside Diameter; 2-5/8" Width; Double Row
Assembly Width
2.625 Inch | 66.68 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Outside Diameter
6.875 Inch | 174.625 Millimeter