https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
M238840-902A1
TIMKEN TIMKEN
Description
M238840-902A1 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M238840; 7" Bore; 10-5/8" Outside Diameter; 4-11/16" Width; Double Row
Part #
M238840-902A1
BDI #
1365619
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M238840-902A1/p/1365619
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
22.852
EAN
0053893538228
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M238840
Assembly Number
902A1
Assembly Components
M238840 (2) | M238810CD (1) | M238840XA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M238840-902A1
Weight / LBS
53.41
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M238840; 7" Bore; 10-5/8" Outside Diameter; 4-11/16" Width; Double Row
Assembly Width
4.688 Inch | 119.075 Millimeter
Bore
7 Inch | 177.8 Millimeter
Outside Diameter
10.625 Inch | 269.875 Millimeter
