

TIMKEN
TIMKEN
M241547-90056
TIMKEN TIMKEN
Description
M241547-90056 TAPERED ROLLER BRG ASSY ; SINGLE ROW PREC 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M241547; 8" Bore; 11-1/2" Outside Diameter; 4-15/16" Width; Double Row
Part #
M241547-90056
BDI #
1365705
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M241547-90056/p/1365705
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
25.581
EAN
0053893542652
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M241547
Assembly Number
90056
Assembly Components
M241547 (2) | M241510CD (1) | M241547XA (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M241547-90056
Weight / LBS
56.397
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M241547; 8" Bore; 11-1/2" Outside Diameter; 4-15/16" Width; Double Row
Bore
8 Inch | 203.2 Millimeter
Assembly Width
4.938 Inch | 125.425 Millimeter
Outside Diameter
11.5 Inch | 292.1 Millimeter