

TIMKEN
TIMKEN
M252349-902D1
TIMKEN TIMKEN
Description
M252349-902D1 TAPERED ROLLER BEARING ; POR NON RETURNABLE 2-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M252349; 10-5/8" Bore; 15" Outside Diameter; 6-1/4" Width; Double Row
Part #
M252349-902D1
BDI #
1365939
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M252349-902D1/p/1365939
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
51.916
EAN
0053893939247
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M252349
Assembly Number
902D1
Assembly Components
M252349 (2) | M252310CD (1) | M252349XB (1)
End Play
0.014
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M252349-902D1
Weight / LBS
119.866
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M252349; 10-5/8" Bore; 15" Outside Diameter; 6-1/4" Width; Double Row
Assembly Width
6.25 Inch | 158.75 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Bore
10.625 Inch | 269.875 Millimeter