

NSK
NSK
M255449/410CD+LC3
NSK NSK
Description
M255449/410CD+LC3 TAPERED RLR BRG ASSY ; 288.925MM DIA BORE 406.4MM OD 165.1MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M255449; Component M255449 (1) | M255410CD; 11.375" Bore; 16" Outside Diameter; 6.5" Assembly Width; Double Row of Rollers
Part #
M255449/410CD+LC3
BDI #
25905777
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M255449-410CD+LC3/p/25905777
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
65
EAN
0192661103210
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M255449
Assembly Components
M255449 (1) | M255410CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
143.3
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M255449; Component M255449 (1) | M255410CD; 11.375" Bore; 16" Outside Diameter; 6.5" Assembly Width; Double Row of Rollers
Bore
11.375 Inch | 288.925 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Assembly Width
6.5 Inch | 165.1 Millimeter