

TIMKEN
TIMKEN
M255449-902B2
TIMKEN TIMKEN
Description
M255449-902B2 TR BEARINGS CUP ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M255449; 11-3/8" Bore; 16" Outside Diameter; 6-1/2" Width; Double Row
Part #
M255449-902B2
BDI #
1365975
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M255449-902B2/p/1365975
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
63.132
EAN
0053893172798
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M255449
Assembly Number
902B2
Assembly Components
M255449 (2) | M255410CD (1) | M255449XB (1)
End Play
0.04
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M255449-902B2
Weight / LBS
144.698
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M255449; 11-3/8" Bore; 16" Outside Diameter; 6-1/2" Width; Double Row
Assembly Width
6.5 Inch | 165.1 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Bore
11.375 Inch | 288.925 Millimeter