

TIMKEN
TIMKEN
M255449-902B5
TIMKEN TIMKEN
Description
M255449-902B5 TAPERED ROLLER BEARING ; POR NON RETURNABLE 4-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M255449; 11-3/8" Bore; 16" Outside Diameter; 13" Width; Quadruple Row
Part #
M255449-902B5
BDI #
1365977
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M255449-902B5/p/1365977
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
133.88
EAN
0053893172828
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M255449
Assembly Number
902B5
Assembly Components
M255449 (4) | M255410CD (2) | M255410EB (1) | M255449XB (2)
End Play
0.032
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
4 Single Cone | 2 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M255449-902B5
Weight / LBS
294.894
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M255449; 11-3/8" Bore; 16" Outside Diameter; 13" Width; Quadruple Row
Outside Diameter
16 Inch | 406.4 Millimeter
Bore
11.375 Inch | 288.925 Millimeter
Assembly Width
13 Inch | 330.2 Millimeter