TIMKEN
TIMKEN
M268749DW-90103
TIMKEN TIMKEN
Description
M268749DW-90103 TR BEARING CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M268749; 16-3/8" Bore; 23-1/4" Outside Diameter; 8-1/4" Width; Double Row
Part #
M268749DW-90103
BDI #
1366080
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M268749DW-90103/p/1366080
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
194.664
EAN
0053893175201
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M268749
Assembly Number
90103
Assembly Components
M268749DW (1) | M268710 (2) | M268710EA (1)
End Play
0.05
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M268749DW-90103
Weight / LBS
36.06
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M268749; 16-3/8" Bore; 23-1/4" Outside Diameter; 8-1/4" Width; Double Row
Assembly Width
8.25 Inch | 209.55 Millimeter
Bore
16.375 Inch | 415.925 Millimeter
Outside Diameter
23.25 Inch | 590.55 Millimeter