

TIMKEN
TIMKEN
M270749-90117
TIMKEN TIMKEN
Description
M270749-90117 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270749; 17-5/8" Bore; 25" Outside Diameter; 10-1/8" Width; Double Row
Part #
M270749-90117
BDI #
1366127
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M270749-90117/p/1366127
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
249.635
EAN
0053893574608
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M270749
Assembly Number
90117
Assembly Components
M270749 (2) | M270710CD (1) | M270749XB (1)
End Play
0.052
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M270749-90117
Weight / LBS
550.352
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270749; 17-5/8" Bore; 25" Outside Diameter; 10-1/8" Width; Double Row
Outside Diameter
25 Inch | 635 Millimeter
Assembly Width
10.125 Inch | 257.175 Millimeter
Bore
17.625 Inch | 447.675 Millimeter