TIMKEN
TIMKEN
M278749DW-90041
TIMKEN TIMKEN
Description
M278749DW-90041 TR BEARING CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M278749; 22-1/2" Bore; 32" Outside Diameter; 11-1/4" Width; Double Row
Part #
M278749DW-90041
BDI #
1366238
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M278749DW-90041/p/1366238
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
499.25
EAN
0053893180526
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M278749
Assembly Number
90041
Assembly Components
M278749DW (1) | M278710 (2) | M278710EA (1)
End Play
0.056
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M278749DW-90041
Weight / LBS
99.658
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M278749; 22-1/2" Bore; 32" Outside Diameter; 11-1/4" Width; Double Row
Assembly Width
11.25 Inch | 285.75 Millimeter
Outside Diameter
32 Inch | 812.8 Millimeter
Bore
22.5 Inch | 571.5 Millimeter