Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M652949DW-902A2 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2DCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFEazBMMmd6Tmk4eE1EYzNNVEV4TURRNU5ESXpPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVJFTk9YelJUUTFCZk16QXdlRE13TUM1cWNHY3w0MzEwYmY4NWZiNjUwYWQ1MWU0Nzg0MzYzOTlhYzM0ZTU0NmVkMWE4MTdlZWU5ZjkwMWMwYzQyMGI3Y2E3ODM2
1366426 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

M652949DW-902A2

Description

M652949DW-902A2 TAPERED ROLLER BEARING ; POR NON RETURNABLE TWO-1-ROW ASSY

Tapered Roller Bearing Assembly; Standard Precision; Basic Number M652949; 11" Bore; 15-1/2" Outside Diameter; 10" Width; Quadruple Row

Part #

M652949DW-902A2

BDI #
1366426

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
97.18
EAN
0053893698397
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M652949
Assembly Number
902A2
Assembly Components
M652949DW (2) | M652911 (4) | M652911EA (2) | M652911EB (1) | M652949XA (1)
End Play
0.012
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
2 Double Cone | 4 Single Cup | Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M652949DW-902A2
Weight / LBS
214.048
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M652949; 11" Bore; 15-1/2" Outside Diameter; 10" Width; Quadruple Row
Assembly Width
10 Inch | 254 Millimeter
Bore
11 Inch | 279.4 Millimeter
Outside Diameter
15.5 Inch | 393.7 Millimeter