Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M667947-90092 https://www.bdiexpress.com/medias/INDTIMXXXXXX-1336418-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzF8aW1hZ2UvanBlZ3xhRE0zTDJnNU1TOHhNREUwTkRNM05EazRNRFl6T0M5SlRrUlVTVTFZV0ZoWVdGaGZNVE16TmpReE9GOHpNREJZTXpBd0xtcHdad3w3M2ExYmUzMmQwYWIzOTQyYjRkNTZhNjFhODYzNWZhZWRhMjA4OGRmYjE5NjlmMDU5MWIxMmY4YjEzN2RjYWYz
24625659 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

M667947-90092

Description

NOT AVAILABLE IN US

Tapered Roller Bearing Assembly; Standard Precision; Basic Number M667947; 16-1/8" Bore; 21-1/2" Outside Diameter; 3-7/16" Width; Single Row

Part #

M667947-90092

BDI #
24625659

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
56.31
EAN
0053893662169
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M667947
Assembly Number
90092
Assembly Components
M667947 (1) | M667910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M667947-90092
Weight / LBS
124.149
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M667947; 16-1/8" Bore; 21-1/2" Outside Diameter; 3-7/16" Width; Single Row
Assembly Width
3.438 Inch | 87.325 Millimeter
Bore
16.125 Inch | 409.575 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter