

NTN
NTN
M88048/M88010
NTN NTN
Description
M88048/M88010 TAPERED RLR BRG ; 1.3125"X2.6875"X0.875" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M88048; 1-5/16" Bore; 2-11/16" Outside Diameter; 7/8" Width; Single Row
Part #
M88048/M88010
BDI #
1222721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M88048-M88010/p/1222721
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.024
EAN
4547359490107
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M88048
Assembly Components
M88048 (1) | M88010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M88048; 1-5/16" Bore; 2-11/16" Outside Diameter; 7/8" Width; Single Row
Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
2.688 Inch | 68.275 Millimeter
Assembly Width
0.875 Inch | 22.225 Millimeter