

TIMKEN
TIMKEN
NA596SW-90210
TIMKEN TIMKEN
Description
NA596SW-90210 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA596; 3-1/2" Bore; 10" Outside Diameter; 3-5/8" Width; Double Row
Part #
NA596SW-90210
BDI #
1367577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA596SW-90210/p/1367577
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
34.1
EAN
0053893068374
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NA596
Assembly Number
90210
Assembly Components
NA596SW (2) | K106815 (1) | K93892 (2)
End Play
0 to 0.005
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA596SW-90210
Weight / LBS
75.102
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA596; 3-1/2" Bore; 10" Outside Diameter; 3-5/8" Width; Double Row
Outside Diameter
10 Inch | 254 Millimeter
Assembly Width
3.625 Inch | 92.075 Millimeter
Bore
3.5 Inch | 88.9 Millimeter