

TIMKEN
TIMKEN
NA87700-90011
TIMKEN TIMKEN
Description
NA87700-90011 TAPERED ROLLER BEARING ; POR NON RETURNABLE 2-ROW ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA87700; 7" Bore; 11-1/8" Outside Diameter; 4-1/4" Width; Double Row
Part #
NA87700-90011
BDI #
1367721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA87700-90011/p/1367721
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
23.023
EAN
0053893426730
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NA87700
Assembly Number
90011
Assembly Components
NA87700 (2) | 87112D (1)
End Play
0.027
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA87700-90011
Weight / LBS
52.956
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA87700; 7" Bore; 11-1/8" Outside Diameter; 4-1/4" Width; Double Row
Bore
7 Inch | 177.8 Millimeter
Outside Diameter
11.125 Inch | 282.575 Millimeter
Assembly Width
4.25 Inch | 107.95 Millimeter