

TIMKEN
TIMKEN
NP069631-20395/L540010-20N04
TIMKEN TIMKEN
Description
NP069631-20395/L540010-20N04 TRB ASSMBLY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP069631; 200MM Bore; 254MM Outside Diameter; 27.788MM Width; Single Row
Part #
NP069631-20395/L540010-20N04
BDI #
1368042
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP069631-20395-L540010-20N04/p/1368042
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP069631
Assembly Components
NP069631 (1) | L540010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP069631; 200MM Bore; 254MM Outside Diameter; 27.788MM Width; Single Row
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Assembly Width
1.094 Inch | 27.788 Millimeter