

TIMKEN
TIMKEN
NP282175-90K99
TIMKEN TIMKEN
Description
TIMKEN NP282175-90K99
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP282175; 25MM Bore; 62MM Outside Diameter; 16MM Width; Single Row
Part #
NP282175-90K99
BDI #
1368258
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP282175-90K99/p/1368258
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.26
EAN
0053893665115
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP282175
Assembly Components
NP282175 (1) | NP953787 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.54675
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP282175; 25MM Bore; 62MM Outside Diameter; 16MM Width; Single Row
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
0.984 Inch | 25 Millimeter
Assembly Width
0.63 Inch | 16 Millimeter