

TIMKEN
TIMKEN
NP633856-902A1
TIMKEN TIMKEN
Description
NP633856-902A1 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP633856; 12" Bore; 16-1/2" Outside Diameter; 6-3/8" Width; Double Row
Part #
NP633856-902A1
BDI #
1368647
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP633856-902A1/p/1368647
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
63.75
EAN
0053893820163
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
NP633856
Assembly Number
902A1
Assembly Components
NP633856-20000 (2) | NP930308-20081 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
140.57
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP633856; 12" Bore; 16-1/2" Outside Diameter; 6-3/8" Width; Double Row
Bore
12 Inch | 304.8 Millimeter
Outside Diameter
16.5 Inch | 419.1 Millimeter
Assembly Width
6.375 Inch | 161.925 Millimeter