TIMKEN
TIMKEN
SET1368
TIMKEN TIMKEN
Description
TIMKEN SET1368
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 55MM Bore; 90MM Outside Diameter; 55MM Width; Double Row
Part #
SET1368
BDI #
20337945
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET1368/p/20337945
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.31
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 55MM Bore; 90MM Outside Diameter; 55MM Width; Double Row
Outside Diameter
3.543 Inch | 90 Millimeter
Assembly Width
2.165 Inch | 55 Millimeter
Bore
2.165 Inch | 55 Millimeter