

TIMKEN
TIMKEN
SET333-2
TIMKEN TIMKEN
Description
SET333-2 TPD RLR MULTI-BRNG KIT ; EACH=SET 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET333; 2-3/4" Bore; 4.33" Outside Diameter; " Width; Single Row
Part #
SET333-2
BDI #
21959111
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET333-2/p/21959111
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893840543
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET333
Assembly Components
JLM813049 (1) | JLM813010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET333; 2-3/4" Bore; 4.33" Outside Diameter; " Width; Single Row
Outside Diameter
4.33 Inch | 109.982 Millimeter
Bore
2.75 Inch | 69.85 Millimeter