

NTN
NTN
SET418
NTN NTN
Description
SET418 TAPERED ROLLER BRG ASSY (SMARTCATALOG)
Tapered Bearing; Components H715334 (1) | H715311 (1); 2-7/16" Bore; 5-3/8" Outside Diameter; 1-13/16" Assembly Width; Single Row of Rollers
Part #
SET418
BDI #
25267147
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET418/p/25267147
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359658606
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H715334
Assembly Components
H715334 (1) | H715311 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Bearing; Components H715334 (1) | H715311 (1); 2-7/16" Bore; 5-3/8" Outside Diameter; 1-13/16" Assembly Width; Single Row of Rollers
Outside Diameter
5.375 Inch | 136.525 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Assembly Width
1.813 Inch | 46.05 Millimeter