

SKF
SKF
T2ED 045
SKF SKF
Description
T2ED 045
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 45MM Bore; 95MM Outside Diameter; 36MM Width; Single Row
Part #
T2ED 045
BDI #
1415590
Details
11555.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/T2ED-045/p/1415590
Your Price
RSD 11,555.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.23
EAN
7316570337549
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
2.68964
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 45MM Bore; 95MM Outside Diameter; 36MM Width; Single Row
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
1.772 Inch | 45 Millimeter
Assembly Width
1.417 Inch | 36 Millimeter