

SKF
SKF
T2EE 040/VB134
SKF SKF
Description
T2EE 040/QVB134
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 40MM Bore; 85MM Outside Diameter; 33MM Width; Single Row
Part #
T2EE 040/QVB134
BDI #
1423750
Details
7385.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/T2EE-040-VB134/p/1423750
Your Price
RSD 7,385.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.915
EAN
7316577594525
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
1.984
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 40MM Bore; 85MM Outside Diameter; 33MM Width; Single Row
Assembly Width
1.299 Inch | 33 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Bore
1.575 Inch | 40 Millimeter