

TIMKEN
TIMKEN
XAA32008XM-90KM2
TIMKEN TIMKEN
Description
XAA32008XM-90KM2 TAPERED ROLLER BRG ASSY ; METRIC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XAA32008; 40MM Bore; 68MM Outside Diameter; 19MM Width; Single Row
Part #
XAA32008XM-90KM2
BDI #
1472644
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/XAA32008XM-90KM2/p/1472644
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.271
EAN
0053893800196
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
XAA32008
Assembly Components
XAA32008X (1) | Y32008X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.6
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XAA32008; 40MM Bore; 68MM Outside Diameter; 19MM Width; Single Row
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Assembly Width
0.748 Inch | 19 Millimeter