SKF
SKF
14125-A
SKF SKF
Description
14125-A TAPERED ROLLER BEARING ; POR
Bearing Cone; 14125A Basic Number; Standard Precision; 1-1/4" Bore; 0.771" Width; Single Row of Roller
Part #
14125-A
BDI #
1242067
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14125-A/p/1242067
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.22
EAN
0085311055666
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
14125A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 14125A Basic Number; Standard Precision; 1-1/4" Bore; 0.771" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Width
0.771 Inch | 19.583 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh