

TIMKEN
TIMKEN
14276B-2
TIMKEN TIMKEN
Description
14276B-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.717" OD 5/8" WD
Bearing Cup; 14276B Basic Number; Standard Precision; 2.717" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
14276B-20024
BDI #
1310763
Details
148.62
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14276B-2/p/1310763
Your Price
$ 148.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.162
EAN
0053893183824
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
14276B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
14276B-2
Long Description
Bearing Cup; 14276B Basic Number; Standard Precision; 2.717" Outside Diameter; 5/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
2.869 Inch | 72.873 Millimeter
Outside Diameter
2.717 Inch | 69.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh