

TIMKEN
TIMKEN
15245-3
TIMKEN TIMKEN
Description
15245-3 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Bearing Cup; 15245 #3 Basic Number; Class 3 Precision; 2.441" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
15245-3
BDI #
1310984
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/15245-3/p/1310984
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.096
EAN
0053893188584
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
15245 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 15245 #3 Basic Number; Class 3 Precision; 2.441" Outside Diameter; 9/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.441 Inch | 62.001 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh