NTN
NTN
15245STU0FD
NTN NTN
Description
15245STU0FD TAPERED RLR BRG CUP ; 2.4409"X0.5625"
Bearing Cup; 15245STU0FD Basic Number; Standard Precision; 2.441" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
15245STU0FD
BDI #
1197391
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/15245STU0FD/p/1197391
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.081
EAN
4547359790009
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
15245STU0FD
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 15245STU0FD Basic Number; Standard Precision; 2.441" Outside Diameter; 9/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Outside Diameter
2.441 Inch | 62.001 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh