

TIMKEN
TIMKEN
17244-3
TIMKEN TIMKEN
Description
17244-3 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE PRECISION 4 OD
Bearing Cup; 17244 #3 Basic Number; Class 3 Precision; 2.441" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
17244-3
BDI #
1311285
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/17244-3/p/1311285
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.099
EAN
0053893193663
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
17244 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 17244 #3 Basic Number; Class 3 Precision; 2.441" Outside Diameter; 9/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.441 Inch | 62.001 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh