

TIMKEN
TIMKEN
17520-3
TIMKEN TIMKEN
Description
17520-3 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE PRECISION 4 OD
Bearing Cup; 17520 #3 Basic Number; Class 3 Precision; 1-11/16" Outside Diameter; 17/32" Width; Single Row of Roller
Part #
17520-3
BDI #
1311316
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/17520-3/p/1311316
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.058
EAN
0053893194172
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
17520 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 17520 #3 Basic Number; Class 3 Precision; 1-11/16" Outside Diameter; 17/32" Width; Single Row of Roller
Width
0.531 Inch | 13.487 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.688 Inch | 42.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh