SKF
SKF
18690
SKF SKF
Description
SKF 18690
Bearing Cone; 18690 Basic Number; Standard Precision; 1-13/16" Bore; 11/16" Width; Single Row of Roller
Part #
18690
BDI #
1258340
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/18690/p/1258340
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.22
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
18690
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 18690 Basic Number; Standard Precision; 1-13/16" Bore; 11/16" Width; Single Row of Roller
Bore
1.813 Inch | 46.05 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh