

TIMKEN
TIMKEN
232000B-3
TIMKEN TIMKEN
Description
232000B-3 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 18-24 OD
Bearing Cup; 232000B Basic Number; Class 3 Precision; 20" Outside Diameter; 2" Width; Single Row of Roller
Part #
232000B-3
BDI #
17201214
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/232000B-3/p/17201214
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
13.685
EAN
0053893528779
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
232000B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
30.17
Long Description
Bearing Cup; 232000B Basic Number; Class 3 Precision; 20" Outside Diameter; 2" Width; Single Row of Roller
Flange Outside Diameter
20.559 Inch | 522.199 Millimeter
Width
2 Inch | 50.8 Millimeter
Outside Diameter
20 Inch | 508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh