SKF
SKF
25520/Q
SKF SKF
Description
25520/Q
Bearing Cup; 25520 Basic Number; Standard Precision; 3.265" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
25520/Q
BDI #
1414412
Details
675.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/25520-Q/p/1414412
Your Price
RSD 675.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.222
EAN
7316570859768
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
25520
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 25520 Basic Number; Standard Precision; 3.265" Outside Diameter; 3/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.265 Inch | 82.931 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh