

KOYO
KOYO
25521
KOYO KOYO
Description
25521 BEARING CUP ; TAPERED ROLLER SINGLE ROW
Bearing Cup; 25521 Basic Number; Standard Precision; 3.27" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
25521
BDI #
552987
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/25521/p/552987
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
EAN
0605790122064
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
25521
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 25521 Basic Number; Standard Precision; 3.27" Outside Diameter; 3/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.27 Inch | 83.058 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh