SKF
SKF
25577/Q
SKF SKF
Description
25577/Q
Bearing Cone; 25577 Basic Number; Standard Precision; 1-11/16" Bore; 1" Width; Single Row of Roller
Part #
25577/Q
BDI #
1248820
Details
1845.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/25577-Q/p/1248820
Your Price
RSD 1,845.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.39
EAN
7316570480153
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
25577
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 25577 Basic Number; Standard Precision; 1-11/16" Bore; 1" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh