TIMKEN
TIMKEN
2580-3
TIMKEN TIMKEN
Description
2580-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW PRECISION
Bearing Cone; 2580 #3 Basic Number; Class 3 Precision; 1-1/4" Bore; 0.998" Width; Single Row of Roller
Part #
2580-3
BDI #
1328757
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2580-3/p/1328757
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.3
EAN
0053893117546
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
2580 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 2580 #3 Basic Number; Class 3 Precision; 1-1/4" Bore; 0.998" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.998 Inch | 25.349 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


