

KOYO
KOYO
2580
KOYO KOYO
Description
2580 BEARING CONE ; PRECISION 1-1/4" BORE 0.998" WID
Bearing Cone; 2580 Basic Number; Standard Precision; 1-1/4" Bore; 0.998" Width; Single Row of Roller
Part #
2580
BDI #
552159
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2580/p/552159
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.283
EAN
0605790122293
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
2580
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 2580 Basic Number; Standard Precision; 1-1/4" Bore; 0.998" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Width
0.998 Inch | 25.349 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh