

TIMKEN
TIMKEN
26283B-2
TIMKEN TIMKEN
Description
26283B-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE STANDARD 2.835" OD 5/8" W
Bearing Cup; 26283B Basic Number; Standard Precision; 2.835" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
26283B-2
BDI #
1329257
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/26283B-2/p/1329257
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.163
EAN
0053893222387
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
26283B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
26283B-2
Long Description
Bearing Cup; 26283B Basic Number; Standard Precision; 2.835" Outside Diameter; 5/8" Width; Single Row of Roller
Outside Diameter
2.835 Inch | 72.009 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.987 Inch | 75.87 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh