NTN
NTN
32206-G
NTN NTN
Description
32206-G TAPERED ROLLER BRG CONE ; NON-RETURNABLE 30MM ID 21.25MM WD
Bearing Cone; Standard Precision; 32206 Basic Number; 30MM Bore; 20MM Width; Single Row of Rollers
Part #
32206-G
BDI #
25854300
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/32206-G/p/25854300
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359529128
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
32206
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Case Carburized Steel Material
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; Standard Precision; 32206 Basic Number; 30MM Bore; 20MM Width; Single Row of Rollers
Bore
1.181 Inch | 30 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh