

KOYO
KOYO
332
KOYO KOYO
Description
332 BEARING CUP
Bearing Cup; 332 Basic Number; Standard Precision; 3.15" Outside Diameter; 0.702" Width; Single Row of Roller
Part #
332
BDI #
552905
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/332/p/552905
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
EAN
0605790023439
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
332
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 332 Basic Number; Standard Precision; 3.15" Outside Diameter; 0.702" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.702 Inch | 17.831 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh