GENERAL BEARING
GENERAL BEARING
33281
GENERAL BEARING GENERAL BEARING
Description
33281 TAPERED ROLLER BEARING CONE ; POR
Bearing Cone; Single Row; 2-13/16" Bore; 1-3/16" Width; Standard Precision; 33281 Basic Number
Part #
33281
BDI #
25116570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/33281/p/25116570
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.813
EAN
0662300808245
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.generalbearing.com
Product Detail
Bearing Cone
Product Specification
Single Row; 2-13/16" Bore; 1-3/16" Width; Standard Precision; 33281 Basic Number
Long Description
Bearing Cone; Single Row; 2-13/16" Bore; 1-3/16" Width; Standard Precision; 33281 Basic Number