NTN
NTN
3331
NTN NTN
Description
3331 TAPERED ROLLER BRG CUP ; NON-RETURNABLE 3.1562" CUP OD
Bearing Cup; Standard Precision; 3331 Basic Number; 3-5/32" Outside Diameter; 0.937" Width; Single Row of Rollers
Part #
3331
BDI #
25267535
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3331/p/25267535
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.221
EAN
4547359818727
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
3331
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.48502
Long Description
Bearing Cup; Standard Precision; 3331 Basic Number; 3-5/32" Outside Diameter; 0.937" Width; Single Row of Rollers
Outside Diameter
3.156 Inch | 80.167 Millimeter
Width
0.937 Inch | 23.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh