NTN
NTN
350A
NTN NTN
Description
350A TAPERED RLR BRG CONE ; 1.5748"X0.882"
Bearing Cone; 350A Basic Number; Standard Precision; 1.575" Bore; 0.882" Width; Single Row of Roller
Part #
350A
BDI #
21574059
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/350A/p/21574059
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.4
EAN
4547359865790
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
350A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 350A Basic Number; Standard Precision; 1.575" Bore; 0.882" Width; Single Row of Roller
Bore
1.575 Inch | 40.005 Millimeter
Width
0.882 Inch | 22.403 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh