

TIMKEN
TIMKEN
3526-3
TIMKEN TIMKEN
Description
3526-3 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE PRECISION 4 OD
Bearing Cup; 3526 #3 Basic Number; Class 3 Precision; 3-7/16" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
3526-3
BDI #
1337782
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3526-3/p/1337782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.305
EAN
0053893128054
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
3526 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 3526 #3 Basic Number; Class 3 Precision; 3-7/16" Outside Diameter; 15/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh