

TIMKEN
TIMKEN
365-2
TIMKEN TIMKEN
Description
365-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-31/32" BORE 7/8" WD
Bearing Cone; 365 Basic Number; Standard Precision; 1-31/32" Bore; 7/8" Width; Single Row of Roller
Part #
365-2
BDI #
1338024
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/365-2/p/1338024
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.33
EAN
0053893013367
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
365
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
365-2
Long Description
Bearing Cone; 365 Basic Number; Standard Precision; 1-31/32" Bore; 7/8" Width; Single Row of Roller
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.969 Inch | 50.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh