TIMKEN
TIMKEN
3780V-2
TIMKEN TIMKEN
Description
3780V-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PWRDENSE 4 OD
Bearing Cone; 3780V Basic Number; Standard Precision; 2" Bore; 1.193" Width; Single Row of Roller
Part #
3780V-2
BDI #
1338617
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3780V-2/p/1338617
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.552
EAN
0053893132853
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3780V
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Special Steel
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3780V-2
Long Description
Bearing Cone; 3780V Basic Number; Standard Precision; 2" Bore; 1.193" Width; Single Row of Roller
Width
1.193 Inch | 30.302 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


